1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100179300 3M CUBITRON II CLOTH BELT 990FZ, 64 IN X 110 IN, 36+ YF-WEIGHT,
3M™ Cubitron™ II Cloth Belt 990FZ, 36+ ZF-weight, 64 in x 110 in, Sine-lok, Single-flex, 20 per case
MI ITEM #
09512875
MFR #
7100179300 3M CUBITRON II CLOTH BELT 990FZ, 64 IN X 110 IN, 36+ YF-WEIGHT,
Price
$1,450.29
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100179300 3M CUBITRON II CLOTH BELT 990FZ, 64 IN X 110 IN, 36+ YF-WEIGHT,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100179300 3M CUBITRON II CLOTH BELT 990FZ, 64 IN X 110 IN, 36+ YF-WEIGHT,
3M™ Cubitron™ II Cloth Belt 990FZ, 36+ ZF-weight, 64 in x 110 in, Sine-lok, Single-flex, 20 per case
MI ITEM #
09512875
MFR #
7100179300 3M CUBITRON II CLOTH BELT 990FZ, 64 IN X 110 IN, 36+ YF-WEIGHT,
Mfr description
7100179300 3M CUBITRON II CLOTH BELT
For industrial/occupational use only. Not for consumer sale or use.
3M Precision-Shaped Grain cuts fast and requires less pressure, helping to increase productivity
Tough, polyester backing withstands aggressive sanding and finishing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,450
.29
/each
Add to Cart
Specifications
Dimensions
Overall Length
110 in
Overall Width
64 in
Details
Abrasive Material
Precision Shaped Ceramic
Manufacturer Upc Number
00638060055922
UPC_NO
00638060055922
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items