Motion
7100184897

3M
7100184897

3M™ Microfinishing Film Roll 372L, .5118 in x 300 ft x 1 in, 30 Micron, ASO Keyed Core, 20 per case
MI ITEM #09512914
MFR #7100184897
Price$119.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100184897

3M™ Microfinishing Film Roll 372L, .5118 in x 300 ft x 1 in, 30 Micron, ASO Keyed Core, 20 per case
MI ITEM #09512914
MFR #7100184897

Mfr description
7100184897 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.08/each

Specifications

Dimensions

  • Overall Length
    300 ft
  • Overall Width
    0.5118 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060061190
  • UPC_NO
    00638060061190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)