Motion
7100184909 3M MICROFINISHING FILM ROLL 372L, .7087 IN X 300 FT X 1 IN, 30 M

3M
7100184909 3M MICROFINISHING FILM ROLL 372L, .7087 IN X 300 FT X 1 IN, 30 M

3M™ Microfinishing Film Roll 372L, .7087 in x 300 ft x 1 in, 30 Micron, ASO Keyed Core, 17 per case
MI ITEM #09512916
MFR #7100184909 3M MICROFINISHING FILM ROLL 372L, .7087 IN X 300 FT X 1 IN, 30 M
List Price$157.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100184909 3M MICROFINISHING FILM ROLL 372L, .7087 IN X 300 FT X 1 IN, 30 M

3M™ Microfinishing Film Roll 372L, .7087 in x 300 ft x 1 in, 30 Micron, ASO Keyed Core, 17 per case
MI ITEM #09512916
MFR #7100184909 3M MICROFINISHING FILM ROLL 372L, .7087 IN X 300 FT X 1 IN, 30 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.43/each for your price

Overview

Mfr description
7100184909 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060061220
  • UPC_NO
    00638060061220
  • Overall Length
    300 ft
  • Overall Width
    0.7087 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text