1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100184898
3M™ Microfinishing Film Roll 372L, .787 in x 623 ft x 1 in, 30 Micron, ASO Keyed Core, 7 per case
MI ITEM #
09512917
MFR #
7100184898
Price
$372.26
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Rolls
3M 7100184898
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100184898
3M™ Microfinishing Film Roll 372L, .787 in x 623 ft x 1 in, 30 Micron, ASO Keyed Core, 7 per case
MI ITEM #
09512917
MFR #
7100184898
Mfr description
7100184898 3M MICROFINISHING FILM ROLL
For industrial/occupational use only. Not for consumer sale or use.
Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$372
.26
/each
Add to Cart
Specifications
Dimensions
Overall Length
623 ft
Overall Width
20 mm
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
00638060061237
UPC_NO
00638060061237
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items