Motion
7100180533 3M CUBITRON II CLOTH BELT 947A, 1/2 IN X 98-1/2 IN, 80+ X-WEIGH

3M
7100180533 3M CUBITRON II CLOTH BELT 947A, 1/2 IN X 98-1/2 IN, 80+ X-WEIGH

3M™ Cubitron™ II Cloth Belt 947A, 1/2 in x 98-1/2 in, 80+ X-weight, 25 per inner, 50 per case
MI ITEM #09512975
MFR #7100180533 3M CUBITRON II CLOTH BELT 947A, 1/2 IN X 98-1/2 IN, 80+ X-WEIGH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100180533 3M CUBITRON II CLOTH BELT 947A, 1/2 IN X 98-1/2 IN, 80+ X-WEIGH

3M™ Cubitron™ II Cloth Belt 947A, 1/2 in x 98-1/2 in, 80+ X-weight, 25 per inner, 50 per case
MI ITEM #09512975
MFR #7100180533 3M CUBITRON II CLOTH BELT 947A, 1/2 IN X 98-1/2 IN, 80+ X-WEIGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    98.5 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060219546
  • UPC_NO
    00638060219546

Overview

Mfr description
7100180533 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
  • Includes a grinding aid for less grinding friction and cooler cutting
  • Cool cutting action lessens the risk of heat-related damage to workpiece
  • An X-weight poly-cotton backing is optimized for flexibility
  • Lasts up to 4 times longer than conventional ceramic belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought