Motion
7100208163 3M CUBITRON II FIBRE DISC 982C, 4 IN X 7/8 IN, 36+, DIE 400N,

3M
7100208163 3M CUBITRON II FIBRE DISC 982C, 4 IN X 7/8 IN, 36+, DIE 400N,

Cubitron™ II Sanding Disc - 4.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36+ Grit, Red Color
MI ITEM #09512977
MFR #7100208163 3M CUBITRON II FIBRE DISC 982C, 4 IN X 7/8 IN, 36+, DIE 400N,
Your Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100208163 3M CUBITRON II FIBRE DISC 982C, 4 IN X 7/8 IN, 36+, DIE 400N,

Cubitron™ II Sanding Disc - 4.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36+ Grit, Red Color
MI ITEM #09512977
MFR #7100208163 3M CUBITRON II FIBRE DISC 982C, 4 IN X 7/8 IN, 36+, DIE 400N,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.21/each(List $9.44)

Overview

Mfr description
7100208163 3M CUBITRON II FIBRE DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    36+
  • Max Rpm
    15000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fiber
  • Color
    Red
  • Manufacturer Upc Number
    638060297391
  • UPC_NO
    00638060297391
  • Application
    - Grinding - Deburring
  • Coat Type
    Open
  • Attachment Method
    Center Hole
  • Mounting Type
    Center Hole
  • Dry or Wet
    Dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text