Motion
7100189586

3M
7100189586

Cubitron™ II Sanding Disc - 4-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Red Color
Mi Item #09512980
MFR #7100189586
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189586

Cubitron™ II Sanding Disc - 4-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Red Color
Mi Item #09512980
MFR #7100189586

Mfr description
7100189586 3M CUBITRON II FIBRE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Deburring - Grinding
  • Attachment Type
    GL
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    GL
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100189586
  • Material Application
    Carbon Steel
  • Max Rpm
    13300 rpm
  • Mounting Type
    GL
  • UPC_NO
    00638060297605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)