Motion
7100208504 3M PRECISION LINE KNIFELESS TAPE, 5 MM X 50 M, 10/CASE

3M
7100208504 3M PRECISION LINE KNIFELESS TAPE, 5 MM X 50 M, 10/CASE

3M™ Precision Line Knifeless Tape, 5 mm x 50 m, 10/Case
Mi Item #09513037
MFR #7100208504 3M PRECISION LINE KNIFELESS TAPE, 5 MM X 50 M, 10/CASE
Price$80.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100208504 3M PRECISION LINE KNIFELESS TAPE, 5 MM X 50 M, 10/CASE

3M™ Precision Line Knifeless Tape, 5 mm x 50 m, 10/Case
Mi Item #09513037
MFR #7100208504 3M PRECISION LINE KNIFELESS TAPE, 5 MM X 50 M, 10/CASE

Mfr description
7100208504 3M PRECISION LINE KNIFELESS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.88/each

Specifications

Dimensions

  • Overall Length
    54.6807 yd
  • Overall Width
    0.19685 in
  • Weight
    0.287 lb

Details

  • Manufacturer Upc Number
    00638060371213
  • Minimum Order Quantity
    10
  • UPC_NO
    00638060371213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)