Overview
Mfr description
7100189108 3M MICROFINISHING FILM ROLL
- For industrial/occupational use only. Not for consumer sale or use.
- Durable 5 mil backing won’t deflect when run, so it can stand up to edges and contours
- Micron-graded aluminum oxide mineral cuts sharp but won’t gouge or mar the substrate
- Features a closed coat construction for finish consistency
- Excellent choice for microfinishing applications requiring fine finishes
- Available in a versatile range of grades, so operators can select the right grade for their application
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060383469
- Overall Length230 ft
- Overall Width3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data