Motion
7100187236

3M
7100187236

Trizact™ Sanding Disc - 4 in Disc Diameter, 1/2 in, 12.69 mm Arbor, Cerium Oxide Abrasive Material, Film Backing Material
Mi Item #09513059
MFR #7100187236
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100187236

Trizact™ Sanding Disc - 4 in Disc Diameter, 1/2 in, 12.69 mm Arbor, Cerium Oxide Abrasive Material, Film Backing Material
Mi Item #09513059
MFR #7100187236

Mfr description
7100187236 3M TRIZACT PSA FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for defect repair, finishing and polishing
  • Natural cerium oxide mineral cuts sharply without gouging substrate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Arbor Size
    1/2 in, 12.69 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Cerium Oxide
  • Application
    Acrylic solid surface finishing, Defect repair, Finishing, Glass defect repair, Polishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7100187236
  • Manufacturer Upc Number
    00638060383728
  • Material Application
    Acrylic, Composite, Glass, Paint, Solid Surface
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00638060383728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)