Motion
7100188417 3M MICROFINISHING FILM ROLL 373L, 5MIL, 4.0551 IN X 450 FT X 1 I

3M
7100188417 3M MICROFINISHING FILM ROLL 373L, 5MIL, 4.0551 IN X 450 FT X 1 I

3M™ Microfinishing Film Roll 373L, 5MIL, 4.0551 in x 450 ft x 1 in, 15 Micron, ASO with Core Plugs, 2 per case
MI ITEM #09513070
MFR #7100188417 3M MICROFINISHING FILM ROLL 373L, 5MIL, 4.0551 IN X 450 FT X 1 I
List Price$1,406.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188417 3M MICROFINISHING FILM ROLL 373L, 5MIL, 4.0551 IN X 450 FT X 1 I

3M™ Microfinishing Film Roll 373L, 5MIL, 4.0551 in x 450 ft x 1 in, 15 Micron, ASO with Core Plugs, 2 per case
MI ITEM #09513070
MFR #7100188417 3M MICROFINISHING FILM ROLL 373L, 5MIL, 4.0551 IN X 450 FT X 1 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,406.05/each for your price

Overview

Mfr description
7100188417 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong polyester-film backing stands up to wear and can be run wet
  • Friction coating is anti-slip to help abrasive remain securely fastened to shoes
  • Ideal for automotive powertrain applications
  • Available in a range of grades to help operators achieve goal tolerances
  • Type 2 Film is color coded by grade to help operators reduce the risk for errors

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060387023
  • UPC_NO
    00638060387023
  • Overall Length
    450 ft
  • Overall Width
    4.0551 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought