Motion
7100189265

3M
7100189265

3M™ Microfinishing Film Type G Roll, 6451J, 1 in x 50 ft x 3 in, 20 Micron, Pattern 18, 12 per case
Mi Item #09513071
MFR #7100189265
Price$3,922.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189265

3M™ Microfinishing Film Type G Roll, 6451J, 1 in x 50 ft x 3 in, 20 Micron, Pattern 18, 12 per case
Mi Item #09513071
MFR #7100189265

Mfr description
7100189265 3M MICROFINISHING FILM TYPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rolls may be cut and converted to specific sizes
  • Excellent for hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,922.25/each

Specifications

Dimensions

  • Overall Length
    16.667 yd
  • Overall Width
    1.0000 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00638060387184
  • UPC_NO
    00638060387184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)