Motion
7100189768 3M TRIZACT CLOTH BELT 307EA, 3/32 IN X32 IN, A100 JE-WEIGHT

3M
7100189768 3M TRIZACT CLOTH BELT 307EA, 3/32 IN X32 IN, A100 JE-WEIGHT

3M™ Trizact™ Cloth Belt 307EA, 3/32 in x32 in, A100 JE-weight, 50 per inner 200 per case
Mi Item #09513072
MFR #7100189768 3M TRIZACT CLOTH BELT 307EA, 3/32 IN X32 IN, A100 JE-WEIGHT
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189768 3M TRIZACT CLOTH BELT 307EA, 3/32 IN X32 IN, A100 JE-WEIGHT

3M™ Trizact™ Cloth Belt 307EA, 3/32 in x32 in, A100 JE-weight, 50 per inner 200 per case
Mi Item #09513072
MFR #7100189768 3M TRIZACT CLOTH BELT 307EA, 3/32 IN X32 IN, A100 JE-WEIGHT

Mfr description
7100189768 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Overall Length
    32 in
  • Overall Width
    0.094 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060387252
  • UPC_NO
    00638060387252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)