Specifications
Dimensions
- Overall Length40 in
- Overall Width4 in
Details
- Abrasive MaterialDiamond
- Manufacturer Upc Number00638060387870
- UPC_NO00638060387870
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)