Overview
Mfr description
7100189112 3M FLEXIBLE DIAMOND BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Diamond mineral excels at cutting hard-to-grind materials
- Very flexible backing readily conforms to contours
- Diamond abrasive works well on hard to grind materials
- Metal bonding adds durability and long belt life
- Open dot construction helps minimize loading, prolonging abrasive service life
Specifications
- Abrasive MaterialDiamond
- Manufacturer Upc Number00638060387900
- UPC_NO00638060387900
- Overall Length40 in
- Overall Width4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data