Specifications
Dimensions
- Overall Length21 yd
- Overall Width46 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060388082
- UPC_NO00638060388082
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)