Motion
7100199448 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH DISC, 4 1/2 I

3M
7100199448 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH DISC, 4 1/2 I

Aluminum Oxide Abrasive Material
MI ITEM #09513088
MFR #7100199448 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH DISC, 4 1/2 I
Your Price$8.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199448 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH DISC, 4 1/2 I

Aluminum Oxide Abrasive Material
MI ITEM #09513088
MFR #7100199448 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH DISC, 4 1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.27/each(List $9.51)

Overview

Mfr description
7100199448 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable open web responds to surface irregularities without compromising part geometry
  • Load-resistant nonwoven nylon web is load resistant, minimizing buildup and prolonging abrasive life
  • Serves as a great multi-purpose surface conditioning disc for a variety of metals
  • Low-stretch backing gives the disc added stiffness

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    4.5 in
  • Manufacturer Upc Number
    00638060388501
  • UPC_NO
    00638060388501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought