Motion
7100199447

3M
7100199447

Sanding Disc - 2 in Disc Diameter, 0.0625 in, 1.58 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
Mi Item #09513089
MFR #7100199447
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199447

Sanding Disc - 2 in Disc Diameter, 0.0625 in, 1.58 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
Mi Item #09513089
MFR #7100199447

Mfr description
7100199447 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Arbor Size
    0.0625 in, 1.58 mm
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in
  • Thickness
    0.0625 in, 1.58 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Contour finishing, Corrosion removal, Deburring, Finishing, Grinding, Lacquer sanding, Light coating removal, Paint preparation, Scuffing, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Maroon
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100199447
  • Manufacturer Upc Number
    00638060388525
  • Material Application
    Aluminum, composites, fiberglass, metals, plastics, stainless steel, wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060388525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)