Motion
7100199445 SCOTCH-BRITE HS PREMIUM BLEND AND FINISH DISC, 8 IN X 1/2 IN,

3M
7100199445 SCOTCH-BRITE HS PREMIUM BLEND AND FINISH DISC, 8 IN X 1/2 IN,

Aluminum Oxide Abrasive Material
MI ITEM #09513090
MFR #7100199445 SCOTCH-BRITE HS PREMIUM BLEND AND FINISH DISC, 8 IN X 1/2 IN,
List Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199445 SCOTCH-BRITE HS PREMIUM BLEND AND FINISH DISC, 8 IN X 1/2 IN,

Aluminum Oxide Abrasive Material
MI ITEM #09513090
MFR #7100199445 SCOTCH-BRITE HS PREMIUM BLEND AND FINISH DISC, 8 IN X 1/2 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.95/each for your price

Overview

Mfr description
7100199445 SCOTCH-BRITE HS PREMIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
  • Springy fibers conform to irregular surfaces with uniform results
  • Load resistant open web construction provides extended use
  • Superior durability and cut make the disc long-lasting
  • Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    8 in
  • Manufacturer Upc Number
    00638060388549
  • UPC_NO
    00638060388549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text