Motion
7100199444

3M
7100199444

Sanding Disc - 12 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513091
MFR #7100199444
Price$18.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199444

Sanding Disc - 12 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513091
MFR #7100199444

Mfr description
7100199444 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.67/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in
  • Thickness
    0.5000 in, 12.69 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Disc Attachment Type
    Center Hole
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100199444
  • Manufacturer Upc Number
    00638060388556
  • Material Application
    Metals
  • Max Rpm
    1900 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060388556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)