Motion
7100191319

3M
7100191319

Sanding Disc - 6 in Disc Diameter, 1.0000 in, 25.39 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513093
MFR #7100191319
Price$7.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191319

Sanding Disc - 6 in Disc Diameter, 1.0000 in, 25.39 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513093
MFR #7100191319

Mfr description
7100191319 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.44/each

Specifications

Dimensions

  • Arbor Size
    1.0000 in, 25.39 mm
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Disc Attachment Type
    Center Hole
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100191319
  • Manufacturer Upc Number
    00638060388570
  • Material Application
    Metals
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060388570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)