Motion
7100199457

3M
7100199457

Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513094
MFR #7100199457
Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199457

Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513094
MFR #7100199457

Mfr description
7100199457 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.75/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Refining
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100199457
  • Manufacturer Upc Number
    00638060388624
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060388624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)