Motion
7100192471

3M
7100192471

Sanding Disc - 27 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513095
MFR #7100192471
Price$161.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100192471

Sanding Disc - 27 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material
Mi Item #09513095
MFR #7100192471

Mfr description
7100192471 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.41/each

Specifications

Dimensions

  • Disc Diameter  
    27 in
  • Overall Diameter
    27 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Manufacturer Package Quantity
    20
  • Manufacturer Stock Number
    7100192471
  • Manufacturer Upc Number
    00638060388648
  • Material Application
    Metals
  • Max Rpm
    550 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060388648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)