Motion
7100199456

3M
7100199456

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
MI ITEM #09513096
MFR #7100199456
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199456

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
MI ITEM #09513096
MFR #7100199456

Mfr description
7100199456 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in
  • Thickness
    0.2500 in, 6.34 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Finishing, Grinding, Rust removal, Surface Preparation, Weld burn removal
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Maroon
  • Disc Attachment Type
    Center Hole
  • Grade
    Medium
  • Manufacturer Package Quantity
    150
  • Manufacturer Stock Number
    7100199456
  • Manufacturer Upc Number
    00638060388686
  • Material Application
    Aerospace, General Industrial, Heavy Equipment, MRO, Metalworking, Transportation
  • Max Rpm
    6000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060388686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)