Motion
7100199449

3M
7100199449

Sanding Disc - 1-1/4 in Disc Diameter, 0.0625 in, 1.58 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
Mi Item #09513100
MFR #7100199449
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199449

Sanding Disc - 1-1/4 in Disc Diameter, 0.0625 in, 1.58 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
Mi Item #09513100
MFR #7100199449

Mfr description
7100199449 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Arbor Size
    0.0625 in, 1.58 mm
  • Disc Diameter  
    1-1/4 in
  • Overall Diameter
    1.25 in
  • Thickness
    0.0625 in, 1.58 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Aggressive Blending, Cleaning, Finishing, Light Deburring
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Maroon
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100199449
  • Manufacturer Upc Number
    00638060388853
  • Material Application
    Variety of metals
  • Max Rpm
    12000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00638060388853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)