Motion
7100192076 3M TRIZACT CF CLOTH BELT 347FC, 1 IN X 24 IN, A300 X-WEIGHT,

3M
7100192076 3M TRIZACT CF CLOTH BELT 347FC, 1 IN X 24 IN, A300 X-WEIGHT,

3M™ Trizact™ CF Cloth Belt 347FC, A300 X-weight, 1 in x 24 in, Fabri- lok, No Flex, Scallop B, 200 per case
MI ITEM #09513101
MFR #7100192076 3M TRIZACT CF CLOTH BELT 347FC, 1 IN X 24 IN, A300 X-WEIGHT,
Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100192076 3M TRIZACT CF CLOTH BELT 347FC, 1 IN X 24 IN, A300 X-WEIGHT,

3M™ Trizact™ CF Cloth Belt 347FC, A300 X-weight, 1 in x 24 in, Fabri- lok, No Flex, Scallop B, 200 per case
MI ITEM #09513101
MFR #7100192076 3M TRIZACT CF CLOTH BELT 347FC, 1 IN X 24 IN, A300 X-WEIGHT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.98/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060389089
  • UPC_NO
    00638060389089

Overview

Mfr description
7100192076 3M TRIZACT CF CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive structures are designed to cut faster at higher pressures abrasives with consistent results from first cut to last
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the abrasive
  • Channels efficiently remove swarf, reduce loading or capping of abrasive
  • Geometric "bricks" wear evenly throughout service life due to multiple layers of mineral and grinding aid
  • X-weight cloth backing withstands high-pressure grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought