Overview
Mfr description
7100188681 3M CLOTH BELT 777F, 6 IN X
- For industrial/occupational use only. Not for consumer sale or use.
- Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
- Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
- Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
- Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
- Durable resin bond resists heat deterioration, which extends the life of the belt
Specifications
- Abrasive MaterialCeramic Aluminum Oxide
- Manufacturer Upc Number00638060389393
- UPC_NO00638060389393
- Overall Length354 in
- Overall Width6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data