Motion
7100189349 3M CUBITRON II CLOTH BELT 784F, 1/2 IN X 42 IN, 60+ YF-WEIGHT,

3M
7100189349 3M CUBITRON II CLOTH BELT 784F, 1/2 IN X 42 IN, 60+ YF-WEIGHT,

3M™ Cubitron™ II Cloth Belt 784F, 1/2 in x 42 in, 60+ YF-weight, L-Flex, 200 per case
MI ITEM #09513112
MFR #7100189349 3M CUBITRON II CLOTH BELT 784F, 1/2 IN X 42 IN, 60+ YF-WEIGHT,
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189349 3M CUBITRON II CLOTH BELT 784F, 1/2 IN X 42 IN, 60+ YF-WEIGHT,

3M™ Cubitron™ II Cloth Belt 784F, 1/2 in x 42 in, 60+ YF-weight, L-Flex, 200 per case
MI ITEM #09513112
MFR #7100189349 3M CUBITRON II CLOTH BELT 784F, 1/2 IN X 42 IN, 60+ YF-WEIGHT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.65/each

Specifications

Dimensions

  • Overall Length
    42 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00638060389676
  • UPC_NO
    00638060389676

Overview

Mfr description
7100189349 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Moderately flexible backing provides conformability for grinding and blending both straight and contoured surfaces
  • YF-weight polyester backing is used for Grades 36-80, while lighter XF-weight polyester backing is used for Grades 120-180
  • Grinding aid cools abrasive processes on heat-sensitive alloys
  • Suitable for wet and dry applications on all metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought