Specifications
Dimensions
- Overall Length18 in
- Overall Width0.5 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060389706
- UPC_NO00638060389706
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)