Motion
7100191861 3M CUBITRON II CLOTH BELT 784F, 4 IN X 106 IN, 36+ XF-WEIGHT,

3M
7100191861 3M CUBITRON II CLOTH BELT 784F, 4 IN X 106 IN, 36+ XF-WEIGHT,

3M™ Cubitron™ II Cloth Belt 784F, 4 in x 106 in, 36+ XF-weight, Fulflex Film, 5 per inner 25 per case
MI ITEM #09513116
MFR #7100191861 3M CUBITRON II CLOTH BELT 784F, 4 IN X 106 IN, 36+ XF-WEIGHT,
Price$68.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191861 3M CUBITRON II CLOTH BELT 784F, 4 IN X 106 IN, 36+ XF-WEIGHT,

3M™ Cubitron™ II Cloth Belt 784F, 4 in x 106 in, 36+ XF-weight, Fulflex Film, 5 per inner 25 per case
MI ITEM #09513116
MFR #7100191861 3M CUBITRON II CLOTH BELT 784F, 4 IN X 106 IN, 36+ XF-WEIGHT,

Mfr description
7100191861 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.72/each

Specifications

Dimensions

  • Overall Length
    106 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00638060390467
  • UPC_NO
    00638060390467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)