Specifications
Dimensions
- Overall Length106 in
- Overall Width4 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060390504
- UPC_NO00638060390504
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)