Overview
Mfr description
7100192083 3M CUBITRON II CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Delivers exceptional finishes on a variety of metal substrates
- Y-weight cloth backing is tough and flexible for aggressive sanding action
- Polyester material is water resistant to allow use with liquid lubricants
- Resin bonding material resists heat and helps to prevent discoloration
- Ceramic abrasive grains offer excellent cut rate and life for better performance
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060390528
- UPC_NO00638060390528
- Overall Length126 in
- Overall Width63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data