Motion
7100192077 3M DIAMOND POLISHING PSA CLOTH DISC 656WY, 3 X 1/2 IN, 50000 M

3M
7100192077 3M DIAMOND POLISHING PSA CLOTH DISC 656WY, 3 X 1/2 IN, 50000 M

3M™ Diamond Polishing PSA Cloth Disc 656WY, 3 x 1/2 in, 50000 Mesh, 10 per inner, 100 per case
MI ITEM #09513123
MFR #7100192077 3M DIAMOND POLISHING PSA CLOTH DISC 656WY, 3 X 1/2 IN, 50000 M
List Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100192077 3M DIAMOND POLISHING PSA CLOTH DISC 656WY, 3 X 1/2 IN, 50000 M

3M™ Diamond Polishing PSA Cloth Disc 656WY, 3 x 1/2 in, 50000 Mesh, 10 per inner, 100 per case
MI ITEM #09513123
MFR #7100192077 3M DIAMOND POLISHING PSA CLOTH DISC 656WY, 3 X 1/2 IN, 50000 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.41/each for your price

Overview

Mfr description
7100192077 3M DIAMOND POLISHING PSA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral for use on hard-to-grind materials
  • Flexible, J-weight cloth backing is waterproof for use with coolants
  • Pressure sensitive adhesive backing makes tool attachment easyc
  • Available in grades 1800, 3000, 8000 and 50,000 mesh (9µ, 6µ, 3µ and 0.5µ)

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00638060391655
  • UPC_NO
    00638060391655
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought