Specifications
Dimensions
- Overall Length72 in
- Overall Width1 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060391860
- UPC_NO00638060391860
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)