Specifications
Dimensions
- Overall Length60 in
- Overall Width6 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060392058
- UPC_NO00638060392058
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)