Motion
7100198186 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 1/2 IN X 1/2 IN, M74

3M
7100198186 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 1/2 IN X 1/2 IN, M74

3M™ Flexible Diamond Band 6457J, Type VF, 1/2 in x 1/2 in, M74 Micron Pattern 18, 20 per inner, 200 per case
MI ITEM #09513151
MFR #7100198186 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 1/2 IN X 1/2 IN, M74
List Price$34.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100198186 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 1/2 IN X 1/2 IN, M74

3M™ Flexible Diamond Band 6457J, Type VF, 1/2 in x 1/2 in, M74 Micron Pattern 18, 20 per inner, 200 per case
MI ITEM #09513151
MFR #7100198186 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 1/2 IN X 1/2 IN, M74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.82/each for your price

Overview

Mfr description
7100198186 3M FLEXIBLE DIAMOND BAND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Diamond
  • UPC_NO
    00638060392171
  • Weight
    0.005 lb
  • Length
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text