Specifications
Dimensions
- Overall Length132 in
- Overall Width4 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060392805
- UPC_NO00638060392805
Overview
Mfr description
7100192696 3M CLOTH BELT 361F, 80
- For industrial/occupational use only. Not for consumer sale or use.
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications