Overview
Mfr description
7100192699 3M TRIZACT CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
- Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
- Durable cloth belt is frequently able to grind and finish in one operation
- Grinding aid reduces friction and keeps workpiece cool for dry grinding applications
- Extra-long belt life reduces abrasive cost and inventory
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060393505
- UPC_NO00638060393505
- Overall Length90 in
- Overall Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data