Specifications
Dimensions
- Overall Length60 in
- Overall Width8 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060393666
- UPC_NO00638060393666
Overview
Mfr description
7100192089 3M CUBITRON II CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
- Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Moderately flexible backing provides conformability for grinding and blending both straight and contoured surfaces
- YF-weight polyester backing is used for Grades 36-80, while lighter XF-weight polyester backing is used for Grades 120-180
- Grinding aid cools abrasive processes on heat-sensitive alloys
- Suitable for wet and dry applications on all metals
- Durable resin bond resists deterioration from heat, extending the life of the belt