Motion
7100193177 3M CLOTH BELT 361F, 320 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45

3M
7100193177 3M CLOTH BELT 361F, 320 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45

3M™ Cloth Belt 361F, 320 XF-weight, 4 in x 156 in, Sine-lok 45° Angle, Precision Roll Grinding, 25 per case
MI ITEM #09513196
MFR #7100193177 3M CLOTH BELT 361F, 320 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45
Price$73.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100193177 3M CLOTH BELT 361F, 320 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45

3M™ Cloth Belt 361F, 320 XF-weight, 4 in x 156 in, Sine-lok 45° Angle, Precision Roll Grinding, 25 per case
MI ITEM #09513196
MFR #7100193177 3M CLOTH BELT 361F, 320 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.07/each

Specifications

Dimensions

  • Overall Length
    156 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060394830
  • UPC_NO
    00638060394830

Overview

Mfr description
7100193177 3M CLOTH BELT 361F, 320
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
  • Suitable for wet and dry applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought