Overview
Mfr description
7100193165 3M CLOTH BELT 340D, 43 IN
- For industrial/occupational use only. Not for consumer sale or use.
- Premium aluminum oxide offers increased cut-rate and abrasive life
- Open coat construction provides improved cut on all woods and helps prevent loading
- Heavyweight cloth backing provides durability for high-production environments
- Washable backing enables repeated use on high-loading substrates such as pine
- Resin bond construction withstands high heat and pressure for longer service life
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060394922
- UPC_NO00638060394922
- Overall Length103 in
- Overall Width43 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data