Motion
7100194114 3M MICROFINISHING FILM ROLL 372L, .630 IN X 560 FT X 1 IN, 40 MI

3M
7100194114 3M MICROFINISHING FILM ROLL 372L, .630 IN X 560 FT X 1 IN, 40 MI

3M™ Microfinishing Film Roll 372L, .630 in x 560 ft x 1 in, 40 Micron, ASO, 5 per case
MI ITEM #09513218
MFR #7100194114 3M MICROFINISHING FILM ROLL 372L, .630 IN X 560 FT X 1 IN, 40 MI
List Price$246.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100194114 3M MICROFINISHING FILM ROLL 372L, .630 IN X 560 FT X 1 IN, 40 MI

3M™ Microfinishing Film Roll 372L, .630 in x 560 ft x 1 in, 40 Micron, ASO, 5 per case
MI ITEM #09513218
MFR #7100194114 3M MICROFINISHING FILM ROLL 372L, .630 IN X 560 FT X 1 IN, 40 MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.46/each for your price

Overview

Mfr description
7100194114 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060395318
  • UPC_NO
    00638060395318
  • Overall Length
    560 ft
  • Overall Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought