Overview
Mfr description
7100194112 3M CLOTH BELT 340D, P220
- For industrial/occupational use only. Not for consumer sale or use.
- Premium aluminum oxide offers increased cut-rate and abrasive life
- Open coat construction provides improved cut on all woods and helps prevent loading
- Heavyweight cloth backing provides durability for high-production environments
- Washable backing enables repeated use on high-loading substrates such as pine
- Resin bond construction withstands high heat and pressure for longer service life
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060396292
- UPC_NO00638060396292
- Overall Length48 in
- Overall Width6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data