Motion
7100193988 3M CUBITRON II CLOTH BELT 947A, 120+ X-WEIGHT, 6 IN X 48 IN, T

3M
7100193988 3M CUBITRON II CLOTH BELT 947A, 120+ X-WEIGHT, 6 IN X 48 IN, T

3M™ Cubitron™ II Cloth Belt 947A, 120+ X-weight, 6 in x 48 in, Top Butt 45° Angle, 20 per case
Mi Item #09513231
MFR #7100193988 3M CUBITRON II CLOTH BELT 947A, 120+ X-WEIGHT, 6 IN X 48 IN, T
Price$38.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100193988 3M CUBITRON II CLOTH BELT 947A, 120+ X-WEIGHT, 6 IN X 48 IN, T

3M™ Cubitron™ II Cloth Belt 947A, 120+ X-weight, 6 in x 48 in, Top Butt 45° Angle, 20 per case
Mi Item #09513231
MFR #7100193988 3M CUBITRON II CLOTH BELT 947A, 120+ X-WEIGHT, 6 IN X 48 IN, T

Mfr description
7100193988 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.11/each

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00638060396315
  • UPC_NO
    00638060396315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)