Specifications
Dimensions
- Overall Length132 in
- Overall Width4 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060396476
- UPC_NO00638060396476
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)