Specifications
Dimensions
- Overall Length64 in
- Overall Width64 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060396940
- UPC_NO00638060396940
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)