Motion
7100196495 3M CLOTH BELT 464W, 6 IN X 84 IN 320 YF-WEIGHT T-CC DULL, SINE-L

3M
7100196495 3M CLOTH BELT 464W, 6 IN X 84 IN 320 YF-WEIGHT T-CC DULL, SINE-L

3M™ Cloth Belt 464W, 6 in x 84 in 320 YF-weight T-CC Dull, Sine-Lok, 1 per case
MI ITEM #09513247
MFR #7100196495 3M CLOTH BELT 464W, 6 IN X 84 IN 320 YF-WEIGHT T-CC DULL, SINE-L
List Price$160.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100196495 3M CLOTH BELT 464W, 6 IN X 84 IN 320 YF-WEIGHT T-CC DULL, SINE-L

3M™ Cloth Belt 464W, 6 in x 84 in 320 YF-weight T-CC Dull, Sine-Lok, 1 per case
MI ITEM #09513247
MFR #7100196495 3M CLOTH BELT 464W, 6 IN X 84 IN 320 YF-WEIGHT T-CC DULL, SINE-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.80/each for your price

Overview

Mfr description
7100196495 3M CLOTH BELT 464W, 6 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, YF-weight cloth backing offers excellent durability in sanding applications
  • Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive belt
  • Flexible cloth material conforms to contoured parts for consistent finishing
  • Closed coat provides greater grain density and finer finish on hard surfaces
  • Waterproof polyester material allows for easy debris removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060398203
  • UPC_NO
    00638060398203
  • Overall Length
    84 in
  • Overall Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text