Motion
7100197276 3M CLOTH BELT 464W, 4 IN X 156 IN, 120 YF-WEIGHT, PRECISION ROLL

3M
7100197276 3M CLOTH BELT 464W, 4 IN X 156 IN, 120 YF-WEIGHT, PRECISION ROLL

3M™ Cloth Belt 464W, 4 in x 156 in, 120 YF-weight, Precision Roll Grinding, 50 per case
Mi Item #09513251
MFR #7100197276 3M CLOTH BELT 464W, 4 IN X 156 IN, 120 YF-WEIGHT, PRECISION ROLL
Price$176.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197276 3M CLOTH BELT 464W, 4 IN X 156 IN, 120 YF-WEIGHT, PRECISION ROLL

3M™ Cloth Belt 464W, 4 in x 156 in, 120 YF-weight, Precision Roll Grinding, 50 per case
Mi Item #09513251
MFR #7100197276 3M CLOTH BELT 464W, 4 IN X 156 IN, 120 YF-WEIGHT, PRECISION ROLL

Mfr description
7100197276 3M CLOTH BELT 464W, 4 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, YF-weight cloth backing offers excellent durability in sanding applications
  • Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.64/each

Specifications

Dimensions

  • Overall Length
    156 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060398470
  • UPC_NO
    00638060398470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)