Specifications
Dimensions
- Overall Length138 in
- Overall Width4 in
Details
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00638060398562
- UPC_NO00638060398562
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)