Overview
Mfr description
7100202236 3M PSA CLOTH ROLL 348D, 24
- For industrial/occupational use only. Not for consumer sale or use.
- Tough, X-weight cloth backing offers excellent durability in sanding applications
- Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Flexible cotton cloth conforms to contoured parts for consistent finishing
- Closed coat provides greater grain density and finer finish on hard surfaces
- PSA backing makes attachment and removal easy without leaving any sticky residue
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060398692
- UPC_NO00638060398692
- Overall Length100 yd
- Overall Width24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data